- 7/8" Pitch
- XH Belt Type
- 3" Belt Width
- 72 Teeth
- 20.054" Pitch Diameter
| No. of Teeth | 72 |
| Bore Range [Max] | 4.5 in |
| Bore Type | Taper-Lock and QD Bushed |
| Length Through Bore | 4.51 in |
| Finished Bore | N/A |
| Belt Pitch | 0.875 in |
| Bushing Type | QD |
| Bushing Series | J |
| Belt Size | XH |
| Belt Width | 3 in |
| Outside Dia. | 19.944 in |
| Bore Range [Min] | 1.5 in |
| Pitch Diameter | 20.054 in |
| Type | D3 |
| Weight | 80.0 LB |
| EAN or UPC | 37256312908 |

