- 1 1/2" Cross Section Width
- 0.600" Cross Section Height
- 44" Outside Length
- Sports Vehicle Drive Belt
| Cross Section Width | 1 1/2 in |
| No. of Ribs | 1 |
| Inch/Metric | Inch |
| Outside Length | 44 in |
| Belt Cross Section Style | Automotive |
| Cross Section Height | 0.6 in |
| Weight | 1.554 LB |
| EAN or UPC | 37256029585 |

