- 1 1/4" Cross Section Width
- 0.540" Cross Section Height
- 42.6" Outside Length
- Sports Vehicle Drive Belt
| Cross Section Width | 1 1/4 in |
| Outside Length | 42.6 in |
| Belt Cross Section Style | Automotive |
| Cross Section Height | 0.54 in |
| No. of Ribs | 1 |
| Inch/Metric | Inch |
| Weight | 1.102 LB |
| EAN or UPC | 37256029479 |

