- 1 1/4" Cross Section Width
- 0.540" Cross Section Height
- 46.2" Outside Length
- Sports Vehicle Drive Belt
| Belt Cross Section Style | Automotive |
| No. of Ribs | 1 |
| Inch/Metric | Inch |
| Outside Length | 46.2 in |
| Cross Section Height | 0.54 in |
| Cross Section Width | 1 1/4 in |
| Weight | 1.196 LB |
| EAN or UPC | 37256029356 |

