- 1.190" Cross Section Width
- 0.540" Cross Section Height
- 40.8" Outside Length
- Sports Vehicle Drive Belt
| No. of Ribs | 1 |
| Cross Section Width | 1.19 in |
| Cross Section Height | 0.54 in |
| Outside Length | 40.8 in |
| Belt Cross Section Style | Automotive |
| Inch/Metric | Inch |
| Weight | 1.0 LB |
| EAN or UPC | 37256029240 |

