- 1" Cross Section Width
- 0.480" Cross Section Height
- 41.2" Outside Length
- Sports Vehicle Drive Belt
| No. of Ribs | 1 |
| Outside Length | 41.2 in |
| Belt Cross Section Style | Automotive |
| Cross Section Height | 0.48 in |
| Cross Section Width | 1 in |
| Inch/Metric | Inch |
| Weight | 0.736 LB |
| EAN or UPC | 37256029233 |

