
- D Cross Section
- Non-Cogged
- 8.75 in Cross Section Width
- 7 Ribs
- Styrene Butadiene Material
applications
- For shock load applications
- Ideal for pulsating loads, high capacity drives, and for short center heavy-duty drives
Cross Section Height | 3/4 in |
Material | Styrene Butadiene |
Inside Length | 660 in |
Belt Size | D |
Temperature Range [Min] | -40 °F |
Belt Style | Non-Cogged |
Static Conductive | Yes |
Datum Length | 663.3 in |
No. of Ribs | 7 |
Approximate Inside Length | 660 in |
Cross Section Width | 10 1/16 in |
Reinforcement | Polyester |
Belt Cross Section Style | D |
Rib Width | 1.25 in |
Belt Match | 7 |
Oil Resistance | Yes |
Inch/Metric | Inch |
Color | Black |
Outside Length | 663 in |
Cogged | No |
Weight | 193.663 LB |
EAN or UPC | 37256258060 |
