
- D Cross Section
- Non-Cogged
- 8.75 in Cross Section Width
- 7 Ribs
- Styrene Butadiene Material
applications
- For shock load applications
- Ideal for pulsating loads, high capacity drives, and for short center heavy-duty drives
Reinforcement | Polyester |
Rib Width | 1.25 in |
Inside Length | 450 in |
Belt Cross Section Style | D |
Static Conductive | Yes |
Datum Length | 453.3 in |
Material | Styrene Butadiene |
Temperature Range [Min] | -40 °F |
Belt Size | D |
Outside Length | 453 in |
Cogged | No |
Inch/Metric | Inch |
Cross Section Width | 10 1/16 in |
Approximate Inside Length | 450 in |
No. of Ribs | 7 |
Color | Black |
Belt Match | 7 |
Belt Style | Non-Cogged |
Oil Resistance | Yes |
Cross Section Height | 3/4 in |
Weight | 132.469 LB |
EAN or UPC | 37256258022 |
