- D Cross Section
- Non-Cogged
- 8.75 in Cross Section Width
- 7 Ribs
- Styrene Butadiene Material
applications
- For shock load applications
- Ideal for pulsating loads, high capacity drives, and for short center heavy-duty drives
| Belt Style | Non-Cogged |
| Color | Black |
| Belt Match | 7 |
| Static Conductive | Yes |
| Datum Length | 333.3 in |
| Cross Section Width | 10 1/16 in |
| Outside Length | 333 in |
| Cross Section Height | 3/4 in |
| Material | Styrene Butadiene |
| Belt Cross Section Style | D |
| Temperature Range [Min] | -40 °F |
| No. of Ribs | 7 |
| Inch/Metric | Inch |
| Belt Size | D |
| Inside Length | 330 in |
| Cogged | No |
| Reinforcement | Polyester |
| Rib Width | 1.25 in |
| Oil Resistance | Yes |
| Approximate Inside Length | 330 in |
| Weight | 97.5 LB |
| EAN or UPC | 37256257971 |

