- C Cross Section
- Non-Cogged
- 6.16 in Cross Section Width
- 7 Ribs
- Styrene Butadiene Material
applications
- For shock load applications
- Ideal for pulsating loads, high capacity drives, and for short center heavy-duty drives
| Material | Styrene Butadiene |
| Belt Style | Non-Cogged |
| Belt Size | C |
| Temperature Range [Min] | -40 °F |
| Cross Section Width | 7 in |
| Outside Length | 148 in |
| No. of Ribs | 7 |
| Static Conductive | Yes |
| Oil Resistance | Yes |
| Color | Black |
| Belt Match | 7 |
| Inside Length | 144 in |
| Rib Width | 0.875 in |
| Inch/Metric | Inch |
| Belt Cross Section Style | C |
| Cross Section Height | 17/32 in |
| Cogged | No |
| Reinforcement | Polyester |
| Weight | 23.1 LB |
| EAN or UPC | 37256257568 |

