- BX Cross Section
- Cogged
- 4.62 in Cross Section Width
- 7 Ribs
- Styrene Butadiene Material
| Reinforcement | Polyester |
| Color | Black |
| Inside Length | 74 in |
| Belt Style | Cogged |
| Oil Resistance | Yes |
| Static Conductive | Yes |
| Inch/Metric | Inch |
| No. of Ribs | 7 |
| Belt Cross Section Style | BX |
| Temperature Range [Min] | -40 °F |
| Material | Styrene Butadiene |
| Weight | 7.56 LB |

