- 8VF Cross Section
- 375 in Outside Length
- Non-Cogged
- 7 in Cross Section Width
- 7 Ribs
| Belt Style | Non-Cogged |
| Cogged | No |
| Material | Polybutadiene |
| Oil Resistance | Yes |
| Belt Match | 7 |
| No. of Ribs | 7 |
| Static Conductive | Yes |
| Belt Size | 8V |
| Belt Cross Section Style | 8VF |
| Inch/Metric | Inch |
| Outside Length | 375 in |
| Reinforcement | Aramid |
| Temperature Range [Min] | -40 °F |
| Color | Black |
| Cross Section Width | 7 7/8 in |
| Rib Width | 1 in |
| Cross Section Height | 29/32 in |
| Weight | 90.93 LB |
| EAN or UPC | 37256257056 |

