| Color | Black |
| Cover Material | Chemivic® Synthetic Rubber (ORS) |
| Temperature Range [Min] | -40 °F |
| Inner Tube Material | Nitrile Synthetic Rubber (ORS) |
| Hose OD | 1.25 in |
| Hose I.D. | 7/8 in |
| Hose Reinforcement | Braided (1) Steel Wire |
| Pounds per Foot | 0.51 lb |
| Hose Application | Petroleum |
| Temperature Range [Max] | 140 °F |
| Weight | 2.144 LB |

