
- 5VX Cross Section
- 180 in Outside Length
- Cogged
- 4.34 in Cross Section Width
- 7 Ribs
Belt Cross Section Style | 5VX |
Color | Black |
Reinforcement | Polyester |
Belt Style | Cogged |
Oil Resistance | Yes |
Material | Polybutadiene |
Inch/Metric | Inch |
Outside Length | 180 in |
Static Conductive | Yes |
No. of Ribs | 7 |
Temperature Range [Min] | -40 °F |
Weight | 17.906 LB |
