
- 5VX Cross Section
- 106 in Outside Length
- Cogged
- 4.34 in Cross Section Width
- 7 Ribs
description
- Premium, longer life narrow profile belts for compact, high horsepower drives. Excellent in short centered drives or where high shock loads are present
- can be used any place you find traditional narrow v-belts, but require a more robust composition for improved service life.
applications
- Used where high shock loading on short centers and small diameters are required
Reinforcement | Polyester |
Belt Size | 5V |
Inch/Metric | Inch |
Cogged | Yes |
No. of Ribs | 7 |
Material | Polybutadiene |
Color | Black |
Cross Section Width | 4 13/16 in |
Oil Resistance | Yes |
Static Conductive | Yes |
Temperature Range [Min] | -40 °F |
Rib Width | 0.625 in |
Outside Length | 106 in |
Belt Match | 7 |
Belt Cross Section Style | 5VX |
Cross Section Height | 17/32 in |
Belt Style | Cogged |
Weight | 10.5 LB |
EAN or UPC | 37256256486 |
