- 7 Grooves
- 7" Outside Diameter
- For Belt Size C
- SF Bushing Required
| C Pitch Dia. | 6.6 in |
| Bushing Type | QD |
| Inch/Metric | Inch |
| Bushing Series | SF |
| Bore Range [Min] | 0.5 in |
| Belt Size | C |
| Belt Match | 1, 7 |
| No. of Grooves | 7 |
| Outside Dia. | 7 in |
| Weight | 26.4 LB |
| EAN or UPC | 37256285295 |

