- 6" Tan Bulk Transfer Hose
applications
- For tank truck and in-plant service. Used to convey nonoily, abrasive materials such as sand, limestone, plastic pellets, and dry abrasive food products. Do not use where static electricity is a problem.
| Pressure [Max] | 75 psi |
| Vacuum Hg | 29 in |
| Hose Application | Bulk Transfer |
| Color | Tan |
| Oil Resistance | N/A |
| Bend Radius | 15 in |
| Hose Length | 50 ft |
| Hose OD | 6.781 in |
| Hose I.D. | 6 in |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 180 °F |
| Pounds per Foot | 5.05 lb |
| Weight | 5.05 LB |
| EAN or UPC | 37256129490 |

