- 6 mm Cross Section Width
- 5 mm Pitch
- Metric T PD Tooth Profile
- Styrene Butadiene Material
| Color | Black |
| Material | Styrene Butadiene |
| Inch/Metric | Metric |
| Tooth Profile | Metric T PD |
| Pitch | 5 mm |
| Reinforcement | Polyester |
| Temperature Range [Max] | 160 °F |
| Oil Resistance | Yes |
| No. of Ribs | 1 |
| Temperature Range [Min] | -40 °F |
| Weight | 0.011 LB |

