| Hose I.D. | 6 in |
| Package Type | Coiled |
| Temperature Range [Min] | -25 °F |
| Hose Length | 100 ft |
| Cover Material | Versigard® Synthetic Rubber Corrugated |
| Temperature Range [Max] | 180 °F |
| Inner Tube Material | Pureten™ Synthetic Rubber |
| Hose Reinforcement | Spiral-Plied Synthetic Fabric W/Double Wire Helix |
| Hose Application | Food Transfer |
| Color | Gray & Orange |
| Weight | 5.59 LB |
| EAN or UPC | 37256214578 |

