- 6" Clear Abrasives & Corrosives Hose
description
- For conveying dry solid fines pneumatically where abrasion is present and service conditions are moderate. Excellent for low-pressure blowing applications or static material handling chutes.
applications
- Pneumatic conveying of solid fines where abrasion is present and service conditions are moderate
- Low pressure blowing applications
- Static material handling chutes
features
- High/medium oil resistance
| Hose OD | 6.57 in |
| Pressure [Max] | 10 psi |
| Color | Clear |
| Hose Length | 100 ft |
| Vacuum Hg | 7 in |
| Temperature Range [Max] | 150 °F |
| Hose Application | Abrasives & Corrosives |
| Oil Resistance | Medium - High |
| Hose I.D. | 6 in |
| Bend Radius | 12 in |
| Package Type | Coiled |
| Temperature Range [Min] | -30 °F |
| Pounds per Foot | 1.53 lb |
| Weight | 1.527 LB |
| EAN or UPC | 37256132407 |
-
Pre-Packed Quantities


