Continental
6CLSPIAG47X100CL
Spiraflex® Aggie PVC Water Suction & Discharge Hose
Item #100851118
-
Pre-Packed Quantities
- 6" White & Clear Water Suction & Discharge Hose
applications
- Use in industrial, agricultural and construction applications
features
- Clear PVC
- Rated for full vacuum
| Hose Length | 100 ft |
| Color | White, Clear |
| Hose OD | 6.57 in |
| Temperature Range [Min] | 0 °F |
| Package Type | Coiled |
| Hose I.D. | 6 in |
| Pressure [Max] | 47 psi |
| Pounds per Foot | 3.29 lb |
| Vacuum Hg | 29 in |
| Oil Resistance | N/A |
| Hose Application | Water Suction & Discharge |
| Temperature Range [Max] | 158 °F |
| Bend Radius | 36 in |
| Weight | 3.249 LB |
| EAN or UPC | 37256133275 |
-
Pre-Packed Quantities

