Skip to content Skip to navigation menu
Agflex™ Water Suction & Discharge Hose

6CLAGFLE3X1000CL

Agflex™ Water Suction & Discharge Hose
Item #101857569
  • 6" Clear Corrugated S&D Hose
Agflex™ Water Suction & Discharge Hose
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • 6" Clear Corrugated S&D Hose

description

  • A general-purpose suction and discharge hose designed for use in industrial, agricultural, construction and septic tank cleaning applications. Corrugated construction provides a flexible and lightweight hose for ease of handling.

features

  • Rated for full vacuum up to 3" ID
Color Clear
Hose OD 6.61 in
Temperature Range [Min] 0 °F
Bend Radius 28 in
Hose Reinforcement Pliovic™ PVC Helix
Hose Length 100 ft
Inner Tube Material Pliovic™
Pressure [Max] 30 psi
Cover Material Clear Pliovic™
Hose Application Water Suction & Discharge
Vacuum Hg 15 in
Package Type Coiled
Hose I.D. 6 in
Temperature Range [Max] 158 °F
Pounds per Foot 2.56 lb
Weight 2.099 LB
EAN or UPC 37256234996
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison