- 6" Brown Chemical Transfer Hose
applications
- A versatile chemical hose capable of handling a wide variety of acids, alcohols, salt solutions, and petroleum-based products.
| Inner Tube Material | Chemrin® Synthetic Rubber |
| Oil Resistance | N/A |
| Hose OD | 6.91 in |
| Hose Application | Chemical Transfer |
| Hose Length | 100 ft |
| Hose Reinforcement | Spiral-Plied Synthetic Fabric W/Wire Helix |
| Pounds per Foot | 6.32 lb |
| Hose I.D. | 6 in |
| Color | Brown |
| Package Type | Coiled |
| Pressure [Max] | 150 psi |
| Bend Radius | 30 in |
| Vacuum Hg | 29 in |
| Temperature Range [Min] | -30 °F |
| Cover Material | Versigard® Synthetic Rubber w/ White Stripe |
| Temperature Range [Max] | 275 °F |
| Weight | 6.09 LB |
| EAN or UPC | 37256037375 |

