- Cold Blue Hose
- 6" ID x 6.620" OD x 100 ft
- Blue
description
- A lightweight, medium-duty water suction and discharge hose for industrial, construction, agricultural, mining and other applications where low temperature flexibility is required.
| Hose I.D. | 6 in |
| Temperature Range [Max] | 150 °F |
| Hose OD | 6.62 in |
| Color | Blue |
| Pressure [Max] | 47 psi |
| Temperature Range [Min] | -40 °F |
| Hose Length | 100 ft |
| Hose Application | Water Suction & Discharge |
| Weight | 3.276 LB |
| EAN or UPC | 37256238321 |
-
Pre-Packed Quantities


