- 6" Black Water Suction & Discharge Hose
- 150psi Max. WP
applications
- This hose is a general purpose suction hose for a wide range of applications in medium or heavy-duty operations. Compatible for use on centrifugal and diaphragm pumps.
| Bend Radius | 36 in |
| Pounds per Foot | 6.28 lb |
| Oil Resistance | N/A |
| Hose Application | Water Suction & Discharge |
| Temperature Range [Max] | 180 °F |
| Package Type | Coiled |
| Pressure [Max] | 100 psi |
| Hose I.D. | 6 in |
| Color | Black |
| Vacuum Hg | 29 in |
| Hose OD | 6.891 in |
| Hose Length | 25 ft |
| Temperature Range [Min] | -25 °F |
| Weight | 5.99 LB |
| EAN or UPC | 37256127441 |

