Continental
6BKOILFIELDX200
Prospector™ Oilfield 300 Petroleum Transfer Hose
Item #110600401
-
Pre-Packed Quantities
- Petroleum Transfer Hose
- 6" Hose I.D.
- 6.9" Hose O.D.
- 200' Hose Length
- 300 psi Max Pressure
features
- Use for transferring petroleum (oil) products to 300 psi
- With Helix wire for full vacuum, diverse for suction and discharge applications
| Inner Tube Material | Nitrile |
| Hose I.D. | 6 in |
| Pressure [Max] | 300 psi |
| Hose Reinforcement | Spiral-Plied Synthetic Fabric W/Wire Helix |
| Temperature Range [Max] | 180 °F |
| Hose Length | 200 ft |
| Cover Material | Plioflex® Rubber (Smooth Cover) |
| Pounds per Foot | 1.42 lb |
| Temperature Range [Min] | -35 °F |
| Hose OD | 6.900 in |
| Hose Application | Petroleum Transfer |
| Weight | 6.663 LB |
-
Pre-Packed Quantities

