- 6" Black Water Discharge Hose
- 150psi Max. WP
applications
- Quarries
- Mines
- Construction
features
- Heavy-duty
- All-purpose
- Excellent abrasion resistance
- Synthetic rubber tube
- Synthetic fabric reinforcement
- Temperature range from -25 °F to 180 °F (-32 °C to 82 °C)
caution
- Not for air service
| Hose Length | 50 ft |
| Oil Resistance | N/A |
| Color | Black |
| Temperature Range [Min] | -25 °F |
| Pounds per Foot | 3.13 lb |
| Pressure [Max] | 150 psi |
| Hose Application | Water Discharge |
| Hose OD | 6.5625 in |
| Hose I.D. | 6 in |
| Temperature Range [Max] | 180 °F |
| Bend Radius | N/A |
| Weight | 2.91 LB |
| EAN or UPC | 37256127526 |

