| Temperature Range [Min] | -25 °F |
| Temperature Range [Max] | 180 °F |
| Pressure [Max] | 50 psi |
| Hose Length | 100 ft |
| Color | Black |
| Hose Reinforcement | Spiral-Plied Synthetic Fabric |
| Hose I.D. | 6 in |
| Hose Application | Bulk Transfer |
| Inner Tube Material | Tufsyn® Synthetic Rubber |
| Package Type | Coiled |
| Pounds per Foot | 2.25 lb |
| Hose OD | 6.45 in |
| Cover Material | Plioflex® Rubber w/ White Stripe (Wrapped Impression) |
| Weight | 3.56 LB |
| EAN or UPC | 37256125430 |

