Skip to content Skip to navigation menu
Mileage Maker Poly-V Belt

682K6

Mileage Maker Poly-V Belt
Item #114198197
  • 0.84 in Cross Section Width
  • 6 Ribs
  • EPDM Material
Mileage Maker Poly-V Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.84 in Cross Section Width
  • 6 Ribs
  • EPDM Material
Inch/Metric Inch
Temperature Range [Min] -40 °F
No. of Ribs 6
Cross Section Width 0.84 in
Color Black
Belt Cross Section Style Automotive Poly-V Belt
Temperature Range [Max] 140 °F
Oil Resistance Yes
Material EPDM
Inside Length 26.85 in
Reinforcement Polyester
Weight 0.383 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison