
- L Cross Section
- 65.5 in Outside Length
- Non-Cogged
- 1.295 in Cross Section Width
- 7 Ribs
Cogged | No |
Temperature Range [Max] | 140 °F |
Reinforcement | Polyester |
No. of Ribs | 7 |
Belt Cross Section Style | L |
Rib Width | 0.185 in |
Belt Match | 7 |
Outside Length | 65 1/2 in |
Belt Size | L |
Oil Resistance | Yes |
Cross Section Height | 3/8 in |
Color | Black |
Temperature Range [Min] | -40 °F |
Belt Style | Non-Cogged |
Inch/Metric | Inch |
Static Conductive | No |
Cross Section Width | 1 5/16 in |
Material | Polybutadiene |
Weight | 1.05 LB |
EAN or UPC | 37256079580 |
