- 0.3125 in Hose Inner Diameter
- 0.66 in Hose Outer Diameter
- 50 ft Hose Length
- 250 psi Maximum Pressure
- Marine Sprial Hose Application
| Inner Tube Material | Chemivic Synthetic Rubber |
| Burst Pressure [Min] | 1000 psi |
| Temperature Range [Min] | -20 °F |
| Cover Material | Nitrile Synthetic Rubber |
| Hose Length | 50 ft |
| Temperature Range [Max] | 180 °F |
| Color | Black |
| Hose I.D. | 5/16 in |
| Hose Reinforcement | Polyester Spiral Nylon Barrier |
| Hose OD | 0.66 in |
| Pressure [Max] | 250 psi |
| Cover Color | Black |
| Hose Application | Marine Sprial |
| Weight | 0.17 LB |
| EAN or UPC | 37256099397 |

