- J Cross Section
- 65 in Outside Length
- Non-Cogged
- 1.84 in Cross Section Width
- 20 Ribs
| Cogged | No |
| Outside Length | 65 in |
| Oil Resistance | Yes |
| Cross Section Width | 1 7/8 in |
| Reinforcement | Polyester |
| Belt Cross Section Style | J |
| Rib Width | 0.092 in |
| Inch/Metric | Inch |
| Color | Black |
| Belt Style | Non-Cogged |
| Belt Match | 20 |
| Static Conductive | No |
| Material | Polybutadiene |
| No. of Ribs | 20 |
| Temperature Range [Max] | 140 °F |
| Belt Size | J |
| Cross Section Height | 0.14 in |
| Temperature Range [Min] | -40 °F |
| Weight | 0.72 LB |
| EAN or UPC | 37256255717 |

