Skip to content Skip to navigation menu
Mileage Maker Poly-V Belt

649K8

Mileage Maker Poly-V Belt
Item #114198247
  • 1.12 in Cross Section Width
  • 8 Ribs
  • EPDM Material
Mileage Maker Poly-V Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.12 in Cross Section Width
  • 8 Ribs
  • EPDM Material
Temperature Range [Min] -40 °F
Inch/Metric Inch
Temperature Range [Max] 140 °F
Cross Section Width 1.12 in
Material EPDM
Oil Resistance Yes
Inside Length 25.55 in
No. of Ribs 8
Color Black
Belt Cross Section Style Automotive Poly-V Belt
Reinforcement Polyester
Weight 0.486 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison