- 0.75 in Hose Inner Diameter
- 50 ft Hose Length
- General Purpose Hose Application
| Hose Length | 50 ft |
| Cover Color | Black |
| Hose Application | General Purpose |
| Hose I.D. | 3/4 in |
| Weight | 11.9 LB |
| EAN or UPC | 37256265501 |
| Hose Length | 50 ft |
| Cover Color | Black |
| Hose Application | General Purpose |
| Hose I.D. | 3/4 in |
| Weight | 11.9 LB |
| EAN or UPC | 37256265501 |