
- L Cross Section
- 61.5 in Outside Length
- Non-Cogged
- 2.405 in Cross Section Width
- 13 Ribs
Belt Cross Section Style | L |
Static Conductive | No |
Cross Section Width | 2 7/16 in |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 140 °F |
Cross Section Height | 3/8 in |
Color | Black |
Material | Polybutadiene |
Reinforcement | Polyester |
Rib Width | 0.185 in |
Oil Resistance | Yes |
Belt Style | Non-Cogged |
Inch/Metric | Inch |
Cogged | No |
Belt Match | 13 |
No. of Ribs | 13 |
Belt Size | L |
Outside Length | 61 1/2 in |
Weight | 1.703 LB |
