- 0.236 in Cross Section Width
- 0.118 in Pitch
- STD Tooth Profile
- Chloroprene Material
| Reinforcement | Fiberglass |
| Temperature Range [Max] | 160 °F |
| Oil Resistance | Yes |
| Pitch | 0.118 in |
| Temperature Range [Min] | -40 °F |
| No. of Ribs | 1 |
| Material | Chloroprene |
| Tooth Profile | STD |
| Inch/Metric | Inch |
| Color | Black |
| Weight | 0.01 LB |

