- 8 mm Belt Pitch
- 21 mm Belt Width
- 60 Teeth
- 5.9524" Outside Diameter
- 2517 Bushing Required
description
- Falcon Pd™ and Synchrochain Carbon Sprockets offer a complete drive system when used in conjunction with the Falcon Pd™ or Synchrochain Carbon belts.
features
- Available in popular sizes
- Up to 98% efficient power transfer when used in conjunction with Falcon Pd™ or Synchrochain Carbon belts
- Made from cast iron with select sizes manufactured from ductile iron or steel
- Falcon Pd™ belts and sprockets can lower operating noise up to 5 dB compared to a Poly Chain® system when used as a complete drive
| Outside Dia. | 5.95236 in |
| Finished Bore | N/A |
| Pitch Diameter | 6.0153 in |
| No. of Teeth | 60 |
| Belt Width | 21 mm |
| Bore Range [Max] | 2.6875 in |
| Bore Range [Min] | 0.5 in |
| Bushing Series | 2517 |
| Belt Pitch | 8 mm |
| Bore Type | Taper-Lock and QD Bushed |
| Bushing Type | Taperlock |
| Weight | 8.36 LB |
| EAN or UPC | 37256088506 |
-
Eco-Friendly


