
- D Cross Section
- Non-Cogged
- 7.5 in Cross Section Width
- 6 Ribs
- Styrene Butadiene Material
applications
- For shock load applications
- Ideal for pulsating loads, high capacity drives, and for short center heavy-duty drives
Belt Cross Section Style | D |
Rib Width | 1.25 in |
Inside Length | 225 in |
Belt Size | D |
Outside Length | 228 in |
Oil Resistance | Yes |
Color | Black |
No. of Ribs | 6 |
Cross Section Width | 8 5/8 in |
Reinforcement | Polyester |
Static Conductive | Yes |
Material | Styrene Butadiene |
Cogged | No |
Belt Match | 6 |
Temperature Range [Min] | -40 °F |
Inch/Metric | Inch |
Belt Style | Non-Cogged |
Cross Section Height | 3/4 in |
Weight | 56.951 LB |
EAN or UPC | 37256137501 |
