
- D Cross Section
- Non-Cogged
- 7.5 in Cross Section Width
- 6 Ribs
- Styrene Butadiene Material
applications
- For shock load applications
- Ideal for pulsating loads, high capacity drives, and for short center heavy-duty drives
Cogged | No |
Belt Size | D |
Belt Cross Section Style | D |
Inside Length | 173 in |
Inch/Metric | Inch |
Approximate Inside Length | 173 in |
Oil Resistance | Yes |
Cross Section Width | 8 5/8 in |
Outside Length | 178 in |
Static Conductive | Yes |
Belt Style | Non-Cogged |
Datum Length | 176.3 in |
Temperature Range [Min] | -40 °F |
Reinforcement | Polyester |
Cross Section Height | 3/4 in |
Rib Width | 1.25 in |
Belt Match | 6 |
Material | Styrene Butadiene |
No. of Ribs | 6 |
Color | Black |
Weight | 44.581 LB |
EAN or UPC | 37256137464 |
