
- CX Cross Section
- Cogged
- 5.28 in Cross Section Width
- 6 Ribs
- Styrene Butadiene Material
Belt Style | Cogged |
Oil Resistance | Yes |
Inch/Metric | Inch |
No. of Ribs | 6 |
Material | Styrene Butadiene |
Belt Cross Section Style | CX |
Inside Length | 124 in |
Color | Black |
Temperature Range [Min] | -40 °F |
Reinforcement | Polyester |
Static Conductive | Yes |
Weight | 15.0 LB |
