
- CX Cross Section
- Cogged
- 5.28 in Cross Section Width
- 6 Ribs
- Styrene Butadiene Material
applications
- For shock load applications
- Ideal for pulsating loads, high capacity drives, and for short center heavy-duty drives
features
- Cogged
Belt Size | C |
Reinforcement | Polyester |
Rib Width | 0.875 in |
Oil Resistance | Yes |
Belt Match | 6 |
Cogged | Yes |
Static Conductive | Yes |
Datum Length | 102.9 in |
Outside Length | 104 in |
Color | Black |
Temperature Range [Min] | -40 °F |
No. of Ribs | 6 |
Cross Section Height | 17/32 in |
Belt Cross Section Style | CX |
Belt Style | Cogged |
Cross Section Width | 6 in |
Material | Styrene Butadiene |
Inside Length | 100 in |
Approximate Inside Length | 100 in |
Inch/Metric | Inch |
Weight | 13.56 LB |
EAN or UPC | 37256006111 |
