
- C Cross Section
- Non-Cogged
- 5.28 in Cross Section Width
- 6 Ribs
- Styrene Butadiene Material
applications
- For shock load applications
- Ideal for pulsating loads, high capacity drives, and for short center heavy-duty drives
Color | Black |
Reinforcement | Polyester |
Temperature Range [Min] | -40 °F |
Approximate Inside Length | 390 in |
Rib Width | 0.875 in |
Outside Length | 394 in |
Cross Section Width | 6 in |
Datum Length | 392.9 in |
Inside Length | 390 in |
Inch/Metric | Inch |
Static Conductive | Yes |
Material | Styrene Butadiene |
Belt Cross Section Style | C |
Cogged | No |
Belt Size | C |
Belt Style | Non-Cogged |
Oil Resistance | Yes |
Cross Section Height | 17/32 in |
No. of Ribs | 6 |
Belt Match | 6 |
Weight | 51.6 LB |
EAN or UPC | 37256137402 |
