
- BX Cross Section
- Cogged
- 3.96 in Cross Section Width
- 6 Ribs
- Styrene Butadiene Material
applications
- For shock load applications
- Ideal for pulsating loads, high capacity drives, and for short center heavy-duty drives
Belt Size | B |
Outside Length | 99 in |
Inch/Metric | Inch |
Cogged | Yes |
Belt Style | Cogged |
Rib Width | 0.656 in |
Color | Black |
Temperature Range [Min] | -40 °F |
Cross Section Height | 0.41 in |
Cross Section Width | 4 3/8 in |
Inside Length | 96 in |
No. of Ribs | 6 |
Belt Cross Section Style | BX |
Material | Styrene Butadiene |
Static Conductive | Yes |
Reinforcement | Polyester |
Belt Match | 6 |
Oil Resistance | Yes |
Weight | 8.28 LB |
EAN or UPC | 37256136795 |
