- BX Cross Section
- Cogged
- 3.96 in Cross Section Width
- 6 Ribs
- Styrene Butadiene Material
| Oil Resistance | Yes |
| Inside Length | 54 in |
| No. of Ribs | 6 |
| Temperature Range [Min] | -40 °F |
| Material | Styrene Butadiene |
| Reinforcement | Polyester |
| Inch/Metric | Inch |
| Belt Cross Section Style | BX |
| Color | Black |
| Static Conductive | Yes |
| Belt Style | Cogged |
| Weight | 4.8 LB |
| EAN or UPC | 37256136443 |

