Skip to content Skip to navigation menu
HY-T TORQUE TEAM V Belt

6/BX128

HY-T TORQUE TEAM V Belt
Item #105141295
  • BX Cross Section
  • Cogged
  • 3.96 in Cross Section Width
  • 6 Ribs
  • Styrene Butadiene Material
HY-T TORQUE TEAM V Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • BX Cross Section
  • Cogged
  • 3.96 in Cross Section Width
  • 6 Ribs
  • Styrene Butadiene Material
Belt Style Cogged
Reinforcement Polyester
No. of Ribs 6
Color Black
Belt Cross Section Style BX
Oil Resistance Yes
Temperature Range [Min] -40 °F
Inside Length 128 in
Material Styrene Butadiene
Inch/Metric Inch
Static Conductive Yes
Weight 9.782 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison