Skip to content Skip to navigation menu
HY-T TORQUE TEAM V Belt

6/BX115

HY-T TORQUE TEAM V Belt
Item #100774177
  • BX Cross Section
  • Cogged
  • 3.96 in Cross Section Width
  • 6 Ribs
  • Styrene Butadiene Material
HY-T TORQUE TEAM V Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • BX Cross Section
  • Cogged
  • 3.96 in Cross Section Width
  • 6 Ribs
  • Styrene Butadiene Material
Belt Style Cogged
Oil Resistance Yes
Temperature Range [Max] 140 °F
Belt Cross Section Style BX
Reinforcement Polyester
Color Black
Material Styrene Butadiene
No. of Ribs 6
Inch/Metric Inch
Temperature Range [Min] -40 °F
Static Conductive Yes
Inside Length 115 in
Weight 9.84 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison