
- 8V Cross Section
- 180 in Outside Length
- Non-Cogged
- 6 in Cross Section Width
- 6 Ribs
Inch/Metric | Inch |
Material | Polybutadiene |
Cogged | No |
Cross Section Width | 6 3/4 in |
Belt Size | 8V |
Color | Black |
Belt Cross Section Style | 8V |
Outside Length | 180 in |
No. of Ribs | 6 |
Rib Width | 1 in |
Oil Resistance | Yes |
Static Conductive | Yes |
Belt Match | 6 |
Belt Style | Non-Cogged |
Temperature Range [Min] | -40 °F |
Reinforcement | Polyester |
Cross Section Height | 29/32 in |
Weight | 37.974 LB |
EAN or UPC | 37256135613 |
