
- 8V Cross Section
- 160 in Outside Length
- Non-Cogged
- 6 in Cross Section Width
- 6 Ribs
Inch/Metric | Inch |
Belt Cross Section Style | 8V |
Material | Polybutadiene |
Cross Section Height | 29/32 in |
Outside Length | 160 in |
Cogged | No |
No. of Ribs | 6 |
Temperature Range [Min] | -40 °F |
Oil Resistance | Yes |
Cross Section Width | 6 3/4 in |
Reinforcement | Polyester |
Belt Match | 6 |
Static Conductive | Yes |
Belt Size | 8V |
Color | Black |
Belt Style | Non-Cogged |
Rib Width | 1 in |
Weight | 33.799 LB |
EAN or UPC | 37256135590 |
