- 8V Cross Section
- 125 in Outside Length
- Non-Cogged
- 6 in Cross Section Width
- 6 Ribs
| Inch/Metric | Inch |
| Belt Cross Section Style | 8V |
| Outside Length | 125 in |
| Rib Width | 1 in |
| No. of Ribs | 6 |
| Reinforcement | Polyester |
| Belt Size | 8V |
| Temperature Range [Min] | -40 °F |
| Belt Style | Non-Cogged |
| Color | Black |
| Static Conductive | Yes |
| Material | Polybutadiene |
| Belt Match | 6 |
| Cogged | No |
| Cross Section Height | 29/32 in |
| Cross Section Width | 6 3/4 in |
| Oil Resistance | Yes |
| Weight | 25.158 LB |
| EAN or UPC | 37256135552 |

