
- 8V Cross Section
- 118 in Outside Length
- Non-Cogged
- 6 in Cross Section Width
- 6 Ribs
Static Conductive | Yes |
Material | Polybutadiene |
Inch/Metric | Inch |
Belt Style | Non-Cogged |
Outside Length | 118 in |
Rib Width | 1 in |
Color | Black |
Cross Section Height | 29/32 in |
Cogged | No |
Temperature Range [Min] | -40 °F |
No. of Ribs | 6 |
Belt Size | 8V |
Belt Match | 6 |
Belt Cross Section Style | 8V |
Oil Resistance | Yes |
Cross Section Width | 6 3/4 in |
Reinforcement | Polyester |
Weight | 23.767 LB |
EAN or UPC | 37256135545 |
